Beli led lighting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- In-Lite Capsule LED Light (Lampu Bohlam)atribut:
- Color: Cool Daylight
- Base/Fitting: E27
- NERO Electric Ultra Bright LED Panel Light 60X60atribut:
- Led / Cri: Epistar - Taiwan / > 80
- Type: Panel Light / 220-240V / 50/60 Hz / 120° / ‘Wide Range 100-265V ”
- Replacement: 18W T8 fluorescent tube x 3
- Luminous Flux: 3100 lm
- CCT: Super Daylight / Super Coolwhite / Bright Warmwhite
- Dimensions (mm): 600 x 600 x 9
- Lifetime: 30000 hours
- Philips Essential SmartBright TLED Waterproof (Rumah Lampu)atribut:
- Material: Polycarbonates (PC)
- IP Protection: IP 65
- RS PRO Thermocouple Type K (Sensor Suhu Termokopel)Deskripsi:Old Colour Code, BS1843Thermocouples, bayonet adaptors, compensating and extension cables and connectors.,These BS1843 products are being phased out, having been replaced with a new colour code standard BS4937 Part 30 1993 (IEC 584-3 1989 modified for international use). System Calibration is available on selected probes and includes the full charge of the instrument and probe.RS Pro BS1843 Type K & Type T Exposed Junction Wire ThermocoupleFrom RS Pro type K and Type T thermocouple temperature sensors colour coded to the former British Standard – BS1843-1952 with a Class 1 tolerance in accordance with IEC 584-2 (formerly BS4937:1983) standards for optimum accuracy. These thermocouple temperature sensors feature a welded tip exposed junction for a fast response time. The leads have a durable PTFE insulation for resistance to oils, acids and other fluidsApplicationsExposed junction thermocouples are more prone to corrosion and are recommended for measuring flowing or static non-corrosive gas temperatures. Applications for these Type K and Type T thermocouples include test and development, test and measurement, temperature mapping and OEM applications.atribut:
- Thermocouple Type: K
- Philips Smart Waterproof Batten and Lamp Cover (Rumah Lampu)Deskripsi:Dirancang untuk digunakan dalam lingkungan tuntutan, luminer ekonomis, kompak, dan tahan air. Versi khusus tersedia untuk lampu TL-D dan TL5.;Perlindungan dari masuknya debu hingga level IP65 dan beroperasi hanya dengan control gear elektronik, ini adalah solusi hemat energi yang kompetitif untuk ruang basah - dengan biaya yang sama seperti solusi elektromagnetik. Klip plafon fleksibel memfasilitasi kemudahan pemasangan dan pemeliharaan.Aplikasi :- Garasi- Perbengkelan- Pergudangan- Penerangan industriatribut:
- Voltage (V): 220
- Philips LED Bulb (Lampu Bohlam)Deskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- NERO Electric Ultra Bright LED Panel Light 60X30atribut:
- Led / Cri: Epistar - Taiwan / > 80
- Type: Panel Light / 220-240V / 50/60 Hz / 120° / ‘Wide Range 100-265V'
- Replacement: 18W T8 fluorescent tube x 2
- Luminous Flux: 2050 Im
- CCT: Super Daylight / Super Coolwhite / Bright Warmwhite
- Dimensions (mm): 600 x 300 x 9
- Lifetime: 30000 hours
- GL General Lighting LED Bulb E27 (Bohlam Lampu)Deskripsi:General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: E27
- CRI: >/= 80
- Lifetime: 20000
- Hannochs LED Bulb Premier Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.SNI. TEC. 62560 : 2015atribut:
- Voltage (V): 110-240
- Product Technology: LED
- Beam Angle (°): 240
- Fitting: E27
- Product Material: AL + PC + PBT
- Rated Lifetime (hour): 15000
- NERO Electric Ultra Bright LED Panel Light 120X60atribut:
- Led / Cri: Epistar - Taiwan / > 80
- Type: Panel Light / 220-240V / 50/60 Hz / 120° / ‘Wide Range 100-265V ”
- Replacement: 36W T8 fluorescent tube x 3
- Luminous Flux: 5100 lm
- CCT: Super Daylight / Super Coolwhite / Bright Warmwhite
- Dimensions (mm): 1200 x 600 x 9
- Lifetime: 30000 hours
- Hannochs LED Capsule Bulb Vario Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs. Can operate within 150 - 240 V. Instant start. Very good color rendering > 80. Frosted cover made of PC (Poly Carbonate), impact resistant. Made of PBT (Polybutylene terephthalate), heat resistant until 150º C. Long Life lamp up to 10000 hours and Save Maintenance costs. Low heat radiation.atribut:
- Color: Cool Daylight
- Product Technology: LED
- Beam Angle (°): 180
- Fitting: E27
- Product Material: PBT + PC + AL
- Rated Lifetime (hour): 10000
- In-Lite Lampu Plafon LED Panel Inbow-Kotakatribut:
- SNI License: Yes
- SNI Number: PCS 00775.01
- Philips Essential Smartbright T5 Batten (Lampu)atribut:
- Input Voltage (V): 220 to 240
- Input Frequency (Hz): 50 to 60
- Ambient Temperature Range (°C): -20 to 40
- Color Rendering Index (CRI): >70
- Housing Color: White
- Housing Material: Polycarbonate (PC)
- Luminous Efficacy (lm/W): 85
- Optical Cover/Lens Finish: Opal
- Optical cover/lens material: Polycarbonate (PC)
- Protection class IEC: Safety class II
- Hannochs LED Bulb Lamp Sonic E27 (Lampu Bohlam)Deskripsi:Save energy up to 90% compared with regular incandescent bulbs.Can operate within 150 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 10000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Voltage (V): 220-240
- Product Technology: LED
- Beam Angle (°): 180
- Fitting: E27
- Product Material: PC + PBT + AL
- Rated Lifetime (hour): 10000
- LITHONIA LIGHTING 2x4ft. LED Panel & TrofferDeskripsi:The flat lens of these LED panels focuses light downward and reduces glare to provide a smooth, consistent lighting effect.atribut:
- Dimmable: Yes
- Light Technology: LED
- Nominal Length (ft): 2x4
Daftar Harga led lighting Terbaru October 2026
| In-Lite Capsule LED Light (Lampu Bohlam) | Rp37.900 |
| NERO Electric Ultra Bright LED Panel Light 60X60 | Rp1.199.900 |
| LIGHTSPRO Lampu LED Bohlam (Bohlam Lampu) | Rp16.900 |
| Philips Essential SmartBright TLED Waterproof (Rumah Lampu) | Rp259.900 |
| MASKO LED Panel Lamp (Lampu Panel LED) | Rp349.900 |
| RS PRO Thermocouple Type K (Sensor Suhu Termokopel) | Rp329.900 |
| Philips Smart Waterproof Batten and Lamp Cover (Rumah Lampu) | Rp269.900 |
| Philips LED Bulb (Lampu Bohlam) | Rp39.900 |
| Philips Lampu LED Bulb MyCare (Lampu Bohlam) | Rp53.900 |
| Philips SmartBright Slim Panel (Lampu LED Panel) | Rp659.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/jaP104707694-1.jpg)

/47P102293151-2.jpg)
/9vP109124355-2.jpg)
/odP107626877-1.jpg)
/2oP112234096-1.jpg)
/P102126455-1.jpg)
/a0P102086360-34.jpg)
/eeP106159518-4.jpg)
/rqP106159998-1.jpg)

/p0P102121900-2.jpg)
/q4P104707940-1.jpg)




/2kP107906092-5.jpg)
/h4P105212616-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)